Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® 60"W x 48"H Aluminum Trim Reversible TuF-Rite™ Markerboard - Both Sides

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Balt® 60"W x 48"H Aluminum Trim Reversible TuF-Rite™ Markerboard - Both Sides

Item #: WBB621628

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $576.16 Save up to 40%
Price: $346.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® 4'H x 5'W Aluminum Trim Reversible TuF-Rite™ Markerboard - Both Sides

Deluxe Reversible Boards are mobile and provide twice the functional surface of a wall-mounted board. TuF-Rite™ surface provides a vast improvement over standard economy melamine boards. Thermal fuse technology improves erasability and lasts up to three times as long. Surface rotates 360? on a pivot hinge and locks into place with the turn of a knob. Available in 40"H x 30"W, 4'H x 5'W, and 4'H x 6'W with aluminum trim. Wide base design for stability includes 3" locking casters.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES60
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDBalt®
    • DESCRIPTIONDeluxe Reversible TuF-Rite™ Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER668AF-WW
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY5 Years
    • NOMINAL BOARD SIZE (W X H)60 x 48
    • BOARD TYPEMobile Whiteboard
    • SURFACE MATERIALMelamine

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Wow! Nice white board

Your review: We don't have a wall big enough for a white board. Needed something fairly large and sturdy. This white board is perfect. My only complaint: it's not magnetic. Frame is aluminum an board does not have magnetic backing. Otherwise, this board is excellent.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is it for heavy duty use? Does it ghost after 4 use's? Is it easy to clean?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result