Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® 48"W x 72"H D.O.C. Partition - Double Sided Porcelain Markerboard

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Balt® 48"W x 72"H D.O.C. Partition - Double Sided Porcelain Markerboard

Item #: WBB505798

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $839.01 Save up to 40%
Price: $ 507.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® 6'H x 4'W D.O.C. Partition - Double Sided Porcelain Markerboard

Mix and Match Mobile Boards with various surface materials to create a customized work or display area.

Features

  • Versatile and multifunctional, D.O.C. Partitions allow you to divide, organize, and customize a work or display area however you choose.
  • Double-Sided Porcelain Markerboard surface.
  • Panels are trimmed in modern anodized aluminum, including a slat panel for optional accessory trays, and include locking casters.
  • Leg design minimizes gapping, and connectors are available to join panels at 90° or 180° angles.
  • Has achieved GREENGUARD GOLD Certification on select surface combinations and optional accessory trays.
  • TAA compliant.
Additional sizes available ( 6'H x 4'W, 6'H x 6'W, or 6'H x 8'W).
Additional surface material combinations available (porcelain steel, Evolution projection board, Dura- Rite HPL whiteboard, natural cork, hook and loop, and decorative laminate).

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES3
    • HEIGHT INCHES72
    • COLOR FINISHWhite
    • BRANDBalt®
    • DESCRIPTIONDouble Sided Porcelain Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER661AD-DD
    • MATERIAL(S)Dry Erase Board/Dry Erase Board
    • STYLECombination Board
    • SUGGESTED USEIndoor
    • BOARD TYPEMobile Whiteboard
    • SURFACE MATERIALPorcelain

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is it for heavy duty use? Does it ghost after 4 use's? Is it easy to clean?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result