Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor® 72"W x 40"H Mobile Reversible Whiteboard/Chalkboard
See all 55 items in product family

Luxor® 72"W x 40"H Mobile Reversible Whiteboard/Chalkboard

Item #: WBB444998

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $262.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Luxor® 72"W x 40"H Mobile Reversible Whiteboard/Chalkboard

72"W x 40"H whiteboard on one side and chalkboard on the other. Aluminum frame around white/chalk board. White paint finish on main frame. Both sides are magnetic. 4 casters for easy mobility. Board locks into place when in position. Board size 72"W x 40"H, frame size 74-1/2"W x 23"D x 69"H.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES40
    • COLOR FINISHWhite/Black
    • BOARD STYLEPainted Steel
    • BRANDLuxor®
    • DESCRIPTIONMobile Double Sided Magnetic Whiteboard/Chalkboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERMB7240
    • MATERIAL(S)Whiteboard/Chalkboard
    • PACKAGE QUANTITY1
    • STYLECombination Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)72 x 40
    • BOARD TYPEMobile Whiteboard
    • SURFACE MATERIALCombination Board

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great for studies,

Your review: It is a great material for the studies at every level of your degree, or for kids

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.5.230:60