Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Deluxe Reversible 60"W x 48"H Double Sided Porcelain Markerboard Aluminum Trim
See all 87 items in product family

Balt® Deluxe Reversible 60"W x 48"H Double Sided Porcelain Markerboard Aluminum Trim

Item #: WBB505975

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $899.91 Save up to 43%
Price: $516.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Deluxe Reversible 4'H x 5'W Double Sided Porcelain Markerboard Aluminum Trim

Deluxe Reversible Boards provide twice the functional surface of a wall-mounted board. Mobile boards are double-sided and available in a variety of surface combinations. Porcelain Steel surface is magnetic. Surface rotates 360° on a pivot hinge and locks into place with the turn of a knob. Available in 40"H x 30"W, 4'H x 5'W, and 4'H x 6'W with aluminum or wood trim. 4'H x 8'W boards available with aluminum trim. Wide base design for stability includes 3" locking casters. May be available as TAA compliant.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES60
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • BRANDBalt®
    • DESCRIPTIONDeluxe Reversible Double Sided Porcelain Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER668AF-DD
    • STYLECombination Board
    • SUGGESTED USEIndoor
    • SURFACE MATERIALPorcelain
    • NOMINAL BOARD SIZE (W X H)60 x 48
    • BOARD TYPEMobile Whiteboard

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Looks great!

Your review: I use this board in my home basement for "strategy sessions" with key team members. Works perfectly!

Pros: Sturdy, well-made, tray has plenty of room to hold markers, erasers, etc.

Cons: none

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is it for heavy duty use? Does it ghost after 4 use's? Is it easy to clean?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:44