Balt® Deluxe Reversible Board - Porcelain Markerboard - Aluminum Trim, 30"W x 48"H
See all 90 items in product family

Balt® Deluxe Reversible Board - Porcelain Markerboard - Aluminum Trim, 30"W x 48"H

Item #: WBB179162

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $714.37 Save up to 42%
Price: $ 410.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Deluxe Reversible Board - Porcelain Markerboard - Aluminum Trim

Get twice the functional surface of a wall-mounted board in about the same amount of space with our deluxe reversible boards. Each mobile board is double-sided and available in a variety of surface combination options. Porcelain Steel surface is magnetic. Each surface includes a full-length accessory tray to store markers and erasers. The board rotates 360° on a pivot hinge and locks into place with the turn of a knob. Trimmed in anodized aluminum, the deluxe reversible board fits into any meeting, training or classroom with ease. The wide base design adds stability, and the unit includes 3" locking casters for mobility. 40"H x 30"W overall.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30
    • HEIGHT INCHES40
    • COLOR FINISHWhite
    • BRANDBalt®
    • DESCRIPTIONDeluxe Reversible - Porcelain Steel Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER668AC-DD
    • SUGGESTED USEIndoor
    • SURFACE MATERIALPorcelain
    • BOARD TYPEMobile Whiteboard

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

parts and directions

Your review: Overall I like the product, but there was no direction in the box.

Pros: overall very well made product

Cons: no directions and the pre-drilled holes on the sides of the board did not line up, new holes had to be drilled

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

No Thanks x
Save $260.00 with this comparable product +
Item #: WBB444997
globalindustrial.com
Ships same day.
$150.95