Balt® Deluxe Reversible Board, Porcelain Markerboard & Natural Cork, Aluminum Trim, 30"W x 48"H
See all 52 items in product family

Balt® Deluxe Reversible Board, Porcelain Markerboard & Natural Cork, Aluminum Trim, 30"W x 48"H

Item #: WBB179161

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $687.87 Save up to 42%
Price: $ 396.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Deluxe Reversible Board - Porcelain Markerboard and Natural Cork - Aluminum Trim

Get twice the functional surface of a wall-mounted board in about the same amount of space with our deluxe reversible boards. Each mobile board is double-sided and available in a variety of surface combination options. Each surface includes a full-length accessory tray to store markers and erasers. The board rotates 360° on a pivot hinge and locks into place with the turn of a knob. Trimmed in anodized aluminum, the deluxe reversible board fits into any meeting, training or classroom with ease. The wide base design adds stability, and the unit includes 3" locking casters for mobility. 40"H x 30"W overall.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30
    • HEIGHT INCHES40
    • COLOR FINISHWhite/Natural
    • BOARD STYLEPorcelain
    • BRANDBalt®
    • DESCRIPTIONDeluxe Reversible - Porcelain Steel Markerboard/Cork Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER668AC-DC
    • MATERIAL(S)Whiteboard/Cork Board
    • STYLECombination Board
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCombination Board
    • BOARD TYPEMobile Whiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $246.00 with this comparable product +
Item #: WBB444997
globalindustrial.com
Ships same day.
$150.95