Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 72 items in product family

Balt® Euro Reversible 30"W x 40"H Projection Plus/Porcelain Steel Markerbaord

Item #: WBB506305

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $731.56 Save: up to 42%
Price: $426.95
Product Information
Product Q&A
Accessories
Balt® Euro Reversible 40"H X 30"W Projection Plus/Porcelain Steel Markerbaord

Euro® Reversible Boards provide twice the functional surface of a wall-mounted board. Mobile boards are double-sided and available in a variety of surface combinations. Surface rotates 360? on a pivot hinge and locks into place with the turn of a knob. Available in 40"H x 30"W and 4'H x 6'W with modern black anodized aluminum trim. Wide base design for stability includes 3" locking casters. TAA compliant.

Documents are in PDF format

Product Specifications

  • WIDTH INCHES30
  • HEIGHT INCHES40
  • COLOR FINISHWhite/Gray
  • BRANDBalt®
  • DESCRIPTIONEuro Reversible - Projection Plus/Porcelain Steel Markerboard
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONAluminum
  • MANUFACTURER PART NUMBER667RU-FD
  • MATERIAL(S)Dry Erase Board/Projection Plus
  • STYLEMobile Whiteboard
  • SUGGESTED USEIndoor
  • TYPEDouble Sided
  • BOARD TYPECombination Board
  • SURFACE MATERIALCombination Board
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.