Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Contents Not Included

Safco® Impromptu® Full Polycarbonate Screen, 42

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Safco® Impromptu® Full Polycarbonate Screen, 42"W x 72"H, Black

Item #: WBB900160

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $479.00 Save: up to 39%
Price: $292.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Safco® Impromptu® Full Polycarbonate Screen, 42"W x 72"H, Black

No need to improvise when it comes to collaboration with the Impromptu® Collaboration Screens. Easily define any space with these eye-catching screens. Designed for mobility, Impromptu Collaboration Screens can move effortlessly so spaces can be quickly arranged or rearranged on a whim Impromptu is ready to impress with two styles to choose from to ensure true collaboration. Collaboration screens are available with full translucent panel or full magnetic whiteboard panel. These chic screens feature a steel frame in Metallic Gray or Black with four modern casters, (2 locking) and accessory hooks for easel pads. Full Whiteboard Screen also includes a magnetic accessory tray for dry erase markers and eraser. GREENGUARD® Certified.

Documents are in PDF format

Product Specifications

  • WIDTH INCHES42
  • DEPTH INCHES21-1/2
  • HEIGHT INCHES72
  • COLOR FINISHClear
  • ASSEMBLYUnassembled
  • BRANDSafco®
  • CASTER4 Casters (2 Locking)
  • DESCRIPTIONImpromptu Full Polycarbonate Screen
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURER PART NUMBER8510BL
  • STYLEMobile Whiteboard
  • SUGGESTED USEIndoor
  • TYPEDouble Sided
  • LIMITED WARRANTYLimited Lifetime
  • WEIGHT LBS22
  • BOARD TYPETranslucent
  • SURFACE MATERIALTranslucent Polycarbonate
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.