Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Impromptu® Full Whiteboard Screen, 42"W x 72"H, Black

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Safco® Impromptu® Full Whiteboard Screen, 42"W x 72"H, Black

Item #: WBB900163

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $561.00 Save up to 37%
Price: $354.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Safco® Impromptu® Full Whiteboard Screen, 42"W x 72"H, Black

No need to improvise when it comes to collaboration with the Impromptu® Collaboration Screens. Easily define any space with these eye-catching screens. Designed for mobility, Impromptu Collaboration Screens can move effortlessly so spaces can be quickly arranged or rearranged on a whim Impromptu is ready to impress with two styles to choose from to ensure true collaboration. Collaboration screens are available with full magnetic whiteboard panel. The whiteboard screen has a double-sided white board surface. These chic screens feature a steel frame in Black finish with four modern casters, (2 locking) and accessory hooks for easel pads. Full Whiteboard Screen also includes a magnetic accessory tray for dry erase markers and eraser. GREENGUARD® Certified.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES21-1/2
    • HEIGHT INCHES72
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CASTER4 Casters (2 Locking)
    • DESCRIPTIONImpromptu Full Whiteboard Screen
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER8511BL
    • STYLERoom Divider
    • SUGGESTED USEIndoor
    • LIMITED WARRANTYLimited Lifetime
    • WEIGHT LBS22
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEMobile Whiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $111.00 with this comparable product +
Item #: WB694945MBB
globalindustrial.com
Ships same day.
(1)
$243.95