Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Easel Pad Not Included

Safco® Impromptu® Full Whiteboard Screen, 42"W x 72"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Safco® Impromptu® Full Whiteboard Screen, 42"W x 72"H, Gray

Item #: WBB900162

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $561.00 Save up to 37%
Price: $354.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Safco® Impromptu® Full Whiteboard Screen, 42"W x 72"H, Gray

No need to improvise when it comes to collaboration with the Impromptu® Collaboration Screens. Easily define any space with these eye-catching screens. Designed for mobility, Impromptu Collaboration Screens can move effortlessly so spaces can be quickly arranged or rearranged on a whim Impromptu is ready to impress with two styles to choose from to ensure true collaboration. Collaboration screens are available with full magnetic whiteboard panel. These chic screens feature a steel frame in Metallic Gray with four modern casters, (2 locking) and accessory hooks for easel pads. Whiteboard is double-sided (both sides magnetic). Full Whiteboard Screen also includes a magnetic accessory tray for dry erase markers and eraser. GREENGUARD® Certified.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES21-1/2
    • HEIGHT INCHES72
    • COLOR FINISHWhite
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CASTER4 Casters (2 Locking)
    • DESCRIPTIONImpromptu Full Whiteboard Screen
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER8511GR
    • STYLERoom Divider
    • SUGGESTED USEIndoor
    • LIMITED WARRANTYLimited Lifetime
    • WEIGHT LBS22
    • BOARD TYPEMobile Whiteboard
    • SURFACE MATERIALPainted Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $111.00 with this comparable product +
Item #: WB694945MBB
globalindustrial.com
Ships same day.
(1)
$243.95
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:62