Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet Motion™ Room Divider, Double Sided, 48"W x 72"H

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Quartet Motion™ Room Divider, Double Sided, 48"W x 72"H

Item #: WBB1137334

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,107.78 Save up to 41%
Price: $ 649.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet Motion™ Room Divider, Double Sided, 48"W x 72"H

Partition your office space in a more functional way with this exceptional room divider. This durable, dual-sided partition has on one side, a DuraMax porcelain surface for smooth writing and easy clean-up, and on the other side, a fabric bulletin board for secure document posting. The smooth rolling wheels gives this multi-purpose partition even more mobility.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES72
    • COLOR FINISHWhite/Gray
    • ASSEMBLYUnassembled
    • BRANDQuartet®
    • DESCRIPTIONDouble Sided Whiteboard Room Divider
    • FRAME COLORGraphite
    • FRAME CONSTRUCTIONSteel
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER6640MB
    • MATERIAL(S)Porcelain/Fabric
    • PACKAGE QUANTITY1
    • STYLERoom Divider
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY25 years
    • PANEL1
    • BOARD TYPEMobile Whiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $403.05 with this comparable product +
Item #: WB694945MBB
globalindustrial.com
Ships same day.
(2)
$245.95