Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® Nexus Tablet Wall Mounting X-Pegs (6 Pair)
See all 87 items in product family

Ghent® Nexus Tablet Wall Mounting X-Pegs (6 Pair)

Item #: WBB613328

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $102.00 Save up to 26%
Price: $75.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Nexus Tablet Wall Mounting X-Pegs (6 Pair)

Low-profile display system for Tablet whiteboards. Hang Tablet whiteboards on walls with single pair of X-Pegs. Simple to use – Tablet corner is designed with X-Peg sized opening for intuitive connection and fit. Easy to hang – each X-Peg attaches to wall with single fastener. It is TAA compliant and made in the U.S.A.

Features

  • Low-profile display system for Tablet whiteboards.
  • Hang Tablet whiteboards on walls with single pair of X-Pegs.
  • Simple to use – Tablet corner designed with X-Peg sized opening for intuitive connection and fit.
  • Easy to hang – each X-Peg attaches to wall with single fastener.
  • TAA Compliant
  • Made in the U.S.A.
  • 90 Day Warranty

Documents are in PDF format

Product Specifications

    • WIDTH INCHES3/4
    • DEPTH INCHES1
    • HEIGHT INCHES3/4
    • COLOR FINISHGray
    • BRANDGhent®
    • DESCRIPTIONTablet Wall Mounting X-Pegs
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERNEX006XP
    • PACKAGE QUANTITY6
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY90 Days
    • BOARD TYPEAccessory
    • CONSTRUCTIONPlastic
    • ACCESSORY TYPEMounting Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is it for heavy duty use? Does it ghost after 4 use's? Is it easy to clean?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed