Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Platinum Reversible 96"W x 48"H Double Sided Projection Plus Markerboard
See all 90 items in product family

Balt® Platinum Reversible 96"W x 48"H Double Sided Projection Plus Markerboard

Item #: WBB505773

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,359.53 Save up to 39%
Price: $ 831.00
Product Information
Customer Review
Product Q&A
Accessories
Balt® Platinum Reversible 4'H x 8'W Double Sided Projection Plus Markerboard

Platinum Reversible Boards provide twice the functional surface of a wall-mounted board. Mobile boards are double-sided and available in a variety of surface combinations. Surface rotates 360? on a pivot hinge and locks into place with the turn of a knob. Available in 40"H x 30"W, 4'H x 6'W, or 4'H x 8'W with modern anodized aluminum trim. Wide base design for stability includes 3" locking casters. TAA compliant.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES96
    • HEIGHT INCHES48
    • COLOR FINISHGray
    • BRANDBalt®
    • DESCRIPTIONReversible Double Sided Projection Plus Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER669RH-FF
    • STYLEProjection Surface
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • SURFACE MATERIALPorcelain
    • BOARD TYPEMobile Whiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you provide a detailed drawing for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Save $600.05 with this comparable product +
Item #: WBB1854285
globalindustrial.com
Ships same day.
$230.95