Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 18"W x 24"H 1-Door Illuminated Corkboard with Cherry Frame
See all 42 items in product family

United Visual Products 18"W x 24"H 1-Door Illuminated Corkboard with Cherry Frame

Item #: WBB219772

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $234.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 18" x 24" 1-Door Illuminated Corkboard with Cherry Frame

This Indoor Enclosed Corkboard is constructed of a solid oak frame. Self-sealing natural cork interior. Acrylic window. Doors have sturdy hinges and a solid disc tumbler lock (two keys included). All illuminated units lit from top. Case Dimensions 3/4" wide main frame, 1-1/2" wide door frame, 4" illuminated exterior depth, 2-3/4" interior depth. Includes 1 door. Cork interior, Cherry frame finish. 18"W x 24"H overall.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES4
    • HEIGHT INCHES24
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTION1-Door Indoor Enclosed Corkboard
    • DOOR QUANTITY1
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERUV100WI-CHERRY-CORK
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEIlluminated Without Header
    • WEIGHT LBS15
    • DOOR TYPEHinged
    • INTERIOR DEPTH INCHES2-3/4
    • SURFACE MATERIALCork
    • EDGE TYPEStraight
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:66