Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 19"W x 28"H Restroom Board with Walnut Stained Oak Frame
See all 42 items in product family

United Visual Products 19"W x 28"H Restroom Board with Walnut Stained Oak Frame

Item #: WBB219994

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 128.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 19" x 28" Restroom Board with Walnut Stained Oak Frame

This Restroom Board displays current events or announcements. Self-sealing cork interior for easy changes. Lockable door to deter theft - two keys included. Case Dimensions: 2" exterior depth. Includes 1 door. Cork interior, Walnut frame finish. 19"W x 28"H overall.

Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES2
    • HEIGHT INCHES28
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTIONRestroom Board
    • DOOR QUANTITY1
    • FRAME COLORWalnut
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERUVRBW1928-WALNUT-CORK
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS6
    • DOOR TYPEHinged
    • SURFACE MATERIALCork
    • EDGE TYPERadius
    • BOARD TYPEEnclosed Board
    • INTERIOR DEPTH INCHES5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!