Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulletin & Marker Boards


(6,712 Items)
Sub Category
Indoor Enclosed (1,633)
Remove
2 Door Alum Framed Bulletin Board w/ Header, Illum Bronze Anod. - 60"W x 48"H
Remove

      Items
2 Door Alum Framed Bulletin Board w/ Header, Illum Bronze Anod. - 60"W x 48"H 2 Door Alum Framed Bulletin Board w/ Header, Illum Bronze Anod. - 60"W x 48"H


2 Door Alum Framed Bulletin Board w/ Header, Illum Bronze Anod. - 60"W x 48"H
2 Door Alum Framed Bulletin Board w/ Header, Illum Bronze Anod. - 60"W x 48"H
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB290636
Price: $849.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Enclosed Aluminum Frame Bulletin Boards Bronzed Anodized Finish are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided. Headers are standard white opaque acrylic lettered with durable optional black cut vinyl letters. For custom message, please call to specify order at no extra charge. Standard Type face is Clear Gothic. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided 60"W x 48"H. This is a 2 Door unit.

Product Specifications
WIDTH INCHES 60
HEIGHT INCHES 48
COLOR FINISH Natural
ASSEMBLY Assembled
BRAND AARCO®
DESCRIPTION Enclosed Bulletin Board
DOOR QUANTITY 2 Hinged
FRAME COLOR Bronzed Anodized
FRAME CONSTRUCTION Aluminum
INTERIOR COLOR Natural Cork
MANUFACTURERS PART NUMBER DCC4860RHIBA
PACKAGE QUANTITY 1
STYLE Illuminated
TYPE With Header
SURFACE MATERIAL Cork
EDGE TYPE Straight
EXTERIOR DEPTH INCHES 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


One-Door Indoor Corkboard - 18 x 24 x 2

One-Door Indoor Corkboard - 18 x 24 x 2

From $99.00
More Info
Add to Cart
Two-Door Indoor Corkboard - 48 x 36 x 2

Two-Door Indoor Corkboard - 48 x 36 x 2

From $219.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)