Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco 2 Door Alum Framed Bulletin Board w/ Header, Illum White Pc - 72"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 236 items in product family

Aarco 2 Door Alum Framed Bulletin Board w/ Header, Illum White Pc - 72"W x 48"H

Item #: WBB290680

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,090.00
Product Information
Product Q&A
Accessories
Aarco 2 Door Alum Framed Bulletin Board w/ Header, Illum White Pc - 72"W x 48"H

Enclosed Aluminum Frame Bulletin Boards with a White Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided. Headers are standard white opaque acrylic lettered with durable optional black cut vinyl letters. For custom message, please call to specify order at no extra charge. Standard Type face is Clear Gothic. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided 72"W x 48"H. This is a 2 Door unit.


ALL ORDERS REQURING CUSTOMIZATION MUST SPECIFY WORDING AND DETAILS UPON ORDERING. THIS WILL DELAY YOUR ORDER IF IT IS NOT SPECIFIED.

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES48
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONEnclosed Bulletin Board
    • DOOR QUANTITY2
    • FRAME COLORWhite
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBERDCC4872RHIW
    • PACKAGE QUANTITY1
    • STYLEEnclosed Bulletin Board
    • SUGGESTED USEIndoor
    • TYPEIlluminated With Header
    • BOARD TYPECork Board
    • DOOR TYPEHinged
    • EDGE TYPEStraight
    • EXTERIOR DEPTH INCHES4
    • SURFACE MATERIALCork
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.