Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco 2 Door Framed Enclosed Bulletin Board - 48"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Aarco 2 Door Framed Enclosed Bulletin Board - 48"W x 36"H

Item #: WBB289860

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 251.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Aarco 2 Door Framed Enclosed Bulletin Board - 48"W x 36"H

Enclosed Aluminum Frame Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided. 48"W x 36"H. This is a 2 Door unit.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONEnclosed Bulletin Board
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERDCC3648R
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • EDGE TYPEStraight
    • SURFACE MATERIALCork
    • EXTERIOR DEPTH INCHES2
    • INTERIOR DEPTH INCHES3/4

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Aarco 2 Door Framed Enclosed Bulletin Board - 48"W

Your review: Item was delivered without a scratch and exactly as advertised. Great price too!

Is this review helpful?

bulletin board

Your review: Good product

Is this review helpful?

bulletin board

Pros: good product

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!