Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 24"W x 36"H 1-Door Radius Framed Indoor Enclosed Corkboard
See all 109 items in product family

United Visual Products 24"W x 36"H 1-Door Radius Framed Indoor Enclosed Corkboard

Item #: WBB220158

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 270.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 24" x 36" 1-Door Radius Framed Indoor Enclosed Corkboard

This 4" Radius Framed Corkboard features a sleek radius frame which accentuates displayed items. Satin Anodized aluminum frame has radius edges and mitered corners. Extra deep for displaying bulkier items. Shatter-resistant acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). Radius framed boards can not be post mounted. Natural self-sealing cork interior. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 4" exterior depth, 2-5/8" interior depth. Includes 1 door. Cork interior, Satin frame finish. 24"W x 36"H overall.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES4
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTION1-Door Indoor Enclosed Corkboard
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV3401-SATIN-CORK
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS23
    • BOARD TYPEEnclosed Board
    • DOOR TYPEHinged
    • EDGE TYPERadius
    • SURFACE MATERIALCork
    • NOMINAL BOARD SIZE (W X H)24 x 36
    • INTERIOR DEPTH INCHES2-5/8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

MATERIAL MANAGER

Your review: I received this item damaged. But i called them and they are picking up with no problem

Pros: They are very happy to help you with what you need

Cons: Nothing

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!