Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 24"W x 36"H Elevator Board with Traditional Satin Aluminum Frame
See all 104 items in product family

United Visual Products 24"W x 36"H Elevator Board with Traditional Satin Aluminum Frame

Item #: WBB219996

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 191.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 24" x 36" Elevator Board with Traditional Satin Aluminum Frame

This Elevator Board is used to announce specials, policies and advertisements. Depth applies to elevator regulations: ASME A17. 1-1990, safety code for Elevators and Escalators. Lockable door on full length piano hinge - two keys included. Acrylic window. Satin Anodized aluminum frame. Self-sealing natural cork. Case Dimensions: 1" depth. Includes 1 door. Cork interior, Satin frame finish. 24"W x 36"H overall.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES1
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTIONElevator Board
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUVEB2436-SATIN-CORK
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS15
    • INTERIOR DEPTH INCHES1/8
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board
    • SURFACE MATERIALCork
    • NOMINAL BOARD SIZE (W X H)24 x 36
    • EDGE TYPEStraight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!