Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 24"W x 36"H Image Enclosed Corkboard with Gray Frame
See all 7 items in product family

United Visual Products 24"W x 36"H Image Enclosed Corkboard with Gray Frame

Item #: WBB220119

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $102.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 24" x 36" Image Enclosed Corkboard with Gray Frame

This "Image" Enclosed Corkboard is perfect for restaurants, businesses, schools, and more. Unique radius corner, plastic frames. One lockable door with an acrylic window provides controlled access to the interior surface (two keys included). Self-sealing natural cork interior. For indoor use only. Case Dimensions: 2" depth. Cork interior, Gray frame finish. 24"W x 36"H overall.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES2
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTIONImage Enclosed Corkboard
    • DOOR QUANTITY1
    • FRAME COLORGray
    • FRAME CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERUVTE2436CK-GREY-CORK
    • STYLEFabric Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS6
    • BOARD TYPEEnclosed Board
    • INTERIOR DEPTH INCHES1/2
    • DOOR TYPEHinged
    • EDGE TYPERadius
    • SURFACE MATERIALFabric

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Enclosed Corkboard

Your review: Just what was needed

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:23