Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 156 items in product family

Aarco 3 Door Walnut Enclosed Bulletin Board w/ Header - 72"W x 48"H

Item #: WBB289955

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $574.00
Product Information
Product Q&A
Accessories
Aarco 3 Door Walnut Enclosed Bulletin Board w/ Header - 72"W x 48"H

Red Oak Enclosed Bulletin Boards are made of solid North American Red Oak, milled to perfection and finished with a high gloss clear lacquer. Corners are crafted with hairline miters and sturdily fastened for a durable, long life. Standard Features include: Lockable Doors, acrylic safety glass windows, continuous piano hinges, concealed mounting brackets and a natural pebble grain cork background. Header is White opaque acrylic with optional black cut vinyl letters. For custom message, please call to specify order at no extra charge. Standard type face is Clear Gothic, Color Walnut 72"W x 48"H. This is a 3 door unit.

Product Specifications

  • WIDTH INCHES72
  • HEIGHT INCHES48
  • COLOR FINISHNatural
  • ASSEMBLYAssembled
  • BRANDAarco
  • DESCRIPTIONEnclosed Bulletin Board
  • DOOR QUANTITY 3
  • FRAME COLORWalnut
  • FRAME CONSTRUCTIONWood
  • MANUFACTURER PART NUMBERWBC4872-3RH
  • PACKAGE QUANTITY1
  • STYLEBulletin Board
  • SUGGESTED USEIndoor
  • TYPENon-Illuminated With Header
  • BOARD TYPECork Board
  • DOOR TYPEHinged
  • EDGE TYPEStraight
  • INTERIOR DEPTH INCHES3/4
  • EXTERIOR DEPTH INCHES2
  • SURFACE MATERIALCork
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.