Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 42"W x 32"H 2-Door Non-Illuminated Corkboard with Header and Light Oak Frame
See all 60 items in product family

United Visual Products 42"W x 32"H 2-Door Non-Illuminated Corkboard with Header and Light Oak Frame

Item #: WBB220019

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 418.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 42" x 32" 2-Door Non-Illuminated Corkboard with Header and Light Oak Frame

This Indoor Enclosed Corkboard is constructed of a solid oak frame. Self-sealing natural cork interior. Acrylic window. Doors have sturdy hinges and a solid disc tumbler lock (two keys included). Case Dimensions 3/4" wide main frame, 1-1/2" wide door frame. Includes 2 doors. Cork interior, Light Oak frame finish. 42"W x 32"H overall. Units with HeaderĂ¡come standard with a white 4-1/2?H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3?H black Helvetica lettering.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES2
    • HEIGHT INCHES32
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTION2-Door Indoor Enclosed Corkboard
    • DOOR QUANTITY2
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERUV102HD-5-LTOAK-CORK
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWith Header
    • WEIGHT LBS34
    • DOOR TYPEHinged
    • SURFACE MATERIALCork
    • EDGE TYPEStraight
    • BOARD TYPEEnclosed Board
    • INTERIOR DEPTH INCHES5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed