Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 42"W x 32"H 2-Door Non-Illuminated Corkboard with Walnut Frame
See all 60 items in product family

United Visual Products 42"W x 32"H 2-Door Non-Illuminated Corkboard with Walnut Frame

Item #: WBB220823

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $253.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 42" x 32" 2-Door Non-Illuminated Corkboard with Walnut Frame

This Indoor Enclosed Corkboard is constructed of a solid oak frame. Self-sealing natural cork interior. Acrylic window. Doors have sturdy hinges and a solid disc tumbler lock (two keys included). Case Dimensions 3/4" wide main frame, 1-1/2" wide door frame. Includes 2 doors. Cork interior, Walnut frame finish. 42"W x 32"H overall.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES2
    • HEIGHT INCHES32
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTION2-Door Indoor Enclosed Corkboard
    • DOOR QUANTITY2
    • FRAME COLORWalnut
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERUV102W-5-WALNUT-CORK
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS26
    • EDGE TYPEStraight
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board
    • INTERIOR DEPTH INCHES5/8
    • SURFACE MATERIALCork

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:46