Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 42"W x 32"H Slim Style Radius Framed Corkboard with Satin Frame
See all 104 items in product family

United Visual Products 42"W x 32"H Slim Style Radius Framed Corkboard with Satin Frame

Item #: WBB219790

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $154.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 42" x 32" Slim Style Radius Framed Corkboard with Satin Frame

This Slim Style Radius Framed Enclosed Letterboard features a slim, radius design for a sleek appearance. Satin Anodized aluminum frame. Acrylic window. Lockable door mounted on full-length piano hinges (two keys included). Natural self sealing cork interior. Door hinged in back. 3/4" Helvetica letter and number set included with letterboards. For indoor use only. Case Dimensions: 1-5/16" face frame, 1-13/16" exterior depth, 1/2" interior depth. Includes 1 door. Cork interior, Satin frame finish. 42"W x 32"H overall.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES1-13/16
    • HEIGHT INCHES32
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTIONSlim Style Enclosed Corkboard
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUVRDS42SB-SATIN-CORK
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS22
    • EDGE TYPEStraight
    • BOARD TYPEEnclosed Board
    • SURFACE MATERIALCork
    • INTERIOR DEPTH INCHES1/2
    • DOOR TYPEHinged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.164.67:64