United Visual Products 48"W x 36"H 1-Door Radius Framed Indoor Enclosed Illuminated Corkboard
See all 104 items in product family

United Visual Products 48"W x 36"H 1-Door Radius Framed Indoor Enclosed Illuminated Corkboard

Item #: WBB219977

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 619.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 48" x 36" 1-Door Radius Framed Indoor Enclosed Illuminated Corkboard

This 4" Radius Framed Corkboard features a sleek radius frame which accentuates displayed items. Satin Anodized aluminum frame has radius edges and mitered corners. Extra deep for displaying bulkier items. Shatter-resistant acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). Natural self-sealing cork interior. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 4" exterior depth, 2-5/8" interior depth. Includes 1 door. Cork interior, Satin frame finish. 48"W x 36"H overall.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES4
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTION1-Door Indoor Enclosed Corkboard
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV3416-SATIN-CORK
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEIlluminated Without Header
    • WEIGHT LBS47
    • BOARD TYPEEnclosed Board
    • DOOR TYPEHinged
    • EDGE TYPERadius
    • SURFACE MATERIALCork
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • INTERIOR DEPTH INCHES2-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!