Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 48"W x 36"H Sliding Door Corkboard with Light Oak Frame
See all 59 items in product family

United Visual Products 48"W x 36"H Sliding Door Corkboard with Light Oak Frame

Item #: WBB220078

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $538.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 48" x 36" Sliding Door Corkboard with Light Oak Frame

This Wood Sliding Door Corkboard can be used to post important messages. Constructed of a solid oak frame. Sliding tempered glass doors with ratchet lock (two keys included). Self-sealing natural cork laminated to fiberboard backing. For indoor use only. Case Dimensions: 3/4" face frame, 4" exterior depth. Includes 2 doors. Cork interior, Light Oak frame finish. 48"W x 36"H overall.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES4
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTIONSliding Glass Door Corkboard
    • DOOR QUANTITY2
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERUV9003OCS-LTOAK-CORK
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS58
    • EDGE TYPEStraight
    • BOARD TYPEEnclosed Board
    • DOOR TYPESliding
    • INTERIOR DEPTH INCHES2-5/8
    • SURFACE MATERIALCork

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.185.160:66