Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 48"W x 36"H Sliding Glass Door Corkboard with Satin Radius Frame
See all 57 items in product family

United Visual Products 48"W x 36"H Sliding Glass Door Corkboard with Satin Radius Frame

Item #: WBB219936

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $542.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 48" x 36" Sliding Glass Door Corkboard with Satin Radius Frame

This Radius Sliding Glass Corkboard features a contemporary radius frame. Self-sealing natural cork interior. Satin Anodized aluminum frame. Sliding tempered glass doors offer more viewing area. Secured with ratchet lock (two keys included). Case Dimensions: 1" wide main frame, 4" exterior depth. Includes 2 doors. Cork interior, Satin frame finish. 48"W x 36"H overall.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES4
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTIONSliding Glass Door Corkboard
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV9025ACS-SATIN-CORK
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS60
    • EDGE TYPERadius
    • SURFACE MATERIALCork
    • INTERIOR DEPTH INCHES2-5/8
    • BOARD TYPEEnclosed Board
    • DOOR TYPESliding

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!