Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 48"W x 36"H Slim Style Radius Framed Corkboard with Header and Satin Frame
See all 104 items in product family

United Visual Products 48"W x 36"H Slim Style Radius Framed Corkboard with Header and Satin Frame

Item #: WBB219794

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $246.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 48" x 36" Slim Style Radius Framed Corkboard with Header and Satin Frame

This Slim Style Radius Framed Enclosed Letterboard features a slim, radius design for a sleek appearance. Satin Anodized aluminum frame. Acrylic window. Lockable door mounted on full-length piano hinges (two keys included). Natural self sealing cork interior. Door hinged in back. Header units have header on the door (3" max text). 3/4" Helvetica letter and number set included with letterboards. For indoor use only. Case Dimensions: 1-5/16" face frame, 1-13/16" exterior depth, 1/2" interior depth. Includes 1 door. Cork interior, Satin frame finish. 48"W x 36"H overall. Units with HeaderĂ¡come standard with a white 4-1/2?H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3?H black Helvetica lettering.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES1-13/16
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTIONSlim Style Enclosed Corkboard
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUVRDS48SBH-SATIN-CORK
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWith Header
    • WEIGHT LBS25
    • BOARD TYPEEnclosed Board
    • EDGE TYPEStraight
    • SURFACE MATERIALCork
    • DOOR TYPEHinged
    • INTERIOR DEPTH INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:26