Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 72"W x 36"H 3-Door Indoor Enclosed Corkboard with Header and Radius Frame
See all 100 items in product family

United Visual Products 72"W x 36"H 3-Door Indoor Enclosed Corkboard with Header and Radius Frame

Item #: WBB220033

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 673.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 72" x 36" 3-Door Indoor Enclosed Corkboard with Header and Radius Frame

This Indoor Enclosed Radius Corkboard features a sleek radius frame to accentuate messages. Satin Anodized aluminum frame has radius edges and mitered corners. Self-sealing natural cork interior. Acrylic window. Lockable doors mounted on full-length piano hinges (two keys incuded). Radius framed boards can not be illuminated or post mounted. Multiple-door units have headers above the door. Case Dimensions 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 3 doors. Cork interior, Satin frame finish. 72"W x 36"H overall. Units with HeaderĂ¡come standard with a white 4-1/2?H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3?H black Helvetica lettering.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES2
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTION3-Door Indoor Enclosed Corkboard
    • DOOR QUANTITY3
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV7015-SATIN-CORK
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWith Header
    • WEIGHT LBS84
    • EDGE TYPERadius
    • INTERIOR DEPTH INCHES5/8
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board
    • NOMINAL BOARD SIZE (W X H)72 x 36
    • SURFACE MATERIALCork

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!