Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 72"W x 36"H Sliding Door Corkboard with Walnut Frame
See all 58 items in product family

United Visual Products 72"W x 36"H Sliding Door Corkboard with Walnut Frame

Item #: WBB220110

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 726.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 72" x 36" Sliding Door Corkboard with Walnut Frame

This Wood Sliding Door Corkboard can be used to post important messages. Constructed of a solid oak frame. Sliding tempered glass doors with ratchet lock (two keys included). Self-sealing natural cork laminated to fiberboard backing. For indoor use only. Case Dimensions: 3/4" face frame, 4" exterior depth. Includes 2 doors. Cork interior, Walnut frame finish. 72"W x 36"H overall.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES4
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTIONSliding Glass Door Corkboard
    • DOOR QUANTITY2
    • FRAME COLORWalnut
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERUV9005OCS-WALNUT-CORK
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS85
    • DOOR TYPESliding
    • NOMINAL BOARD SIZE (W X H)72 x 36
    • SURFACE MATERIALCork
    • EDGE TYPEStraight
    • BOARD TYPEEnclosed Board
    • INTERIOR DEPTH INCHES2-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!