Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 72"W x 36"H Sliding Glass Door Corkboard with Satin Frame
See all 59 items in product family

United Visual Products 72"W x 36"H Sliding Glass Door Corkboard with Satin Frame

Item #: WBB219932

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $701.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 72" x 36" Sliding Glass Door Corkboard with Satin Frame

This Sliding Glass Door Corkboard can be used to post announcements or school work. Self-sealing natural cork interior. Satin Anodized aluminum frame. Tempered glass sliding doors. Secured with ratchet lock (two keys included). For indoor use only. Case Dimensions: 1" wide main frame, 3-1/8" depth. Includes 2 doors. Cork interior, Satin frame finish. 72"W x 36"H overall.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES3-1/8
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTIONSliding Glass Door Corkboard
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV9003ACS-SATIN-CORK
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS85
    • EDGE TYPEStraight
    • SURFACE MATERIALCork
    • INTERIOR DEPTH INCHES1-1/2
    • BOARD TYPEEnclosed Board
    • DOOR TYPESliding

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:27