Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 72"W x 48"H 3-Door Non-Illuminated Corkboard with Light Oak Frame
See all 60 items in product family

United Visual Products 72"W x 48"H 3-Door Non-Illuminated Corkboard with Light Oak Frame

Item #: WBB219870

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 610.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 72" x 48" 3-Door Non-Illuminated Corkboard with Light Oak Frame

This Indoor Enclosed Corkboard is constructed of a solid oak frame. Self-sealing natural cork interior. Acrylic window. Doors have sturdy hinges and a solid disc tumbler lock (two keys included). Case Dimensions 3/4" wide main frame, 1-1/2" wide door frame. Includes 3 doors. Cork interior, Light Oak frame finish. 72"W x 48"H overall.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES2
    • HEIGHT INCHES48
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTION3-Door Indoor Enclosed Corkboard
    • DOOR QUANTITY3
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERUV108W-LTOAK-CORK
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS55
    • BOARD TYPEEnclosed Board
    • DOOR TYPEHinged
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • INTERIOR DEPTH INCHES5/8
    • SURFACE MATERIALCork
    • EDGE TYPEStraight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!