Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 96"W x 48"H 3-Door Indoor Enclosed Corkboard with Radius Frame
See all 108 items in product family

United Visual Products 96"W x 48"H 3-Door Indoor Enclosed Corkboard with Radius Frame

Item #: WBB219890

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $675.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 96" x 48" 3-Door Indoor Enclosed Corkboard with Radius Frame

This Indoor Enclosed Radius Corkboard features a sleek radius frame to accentuate messages. Satin Anodized aluminum frame has radius edges and mitered corners. Self-sealing natural cork interior. Acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). Radius framed boards can not be illuminated or post mounted. Case Dimensions 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 3 doors. Cork interior, Satin frame finish. 96"W x 48"H overall.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES2
    • HEIGHT INCHES48
    • COLOR FINISHNatural
    • BRANDUnited Visual Products
    • DESCRIPTION3-Door Indoor Enclosed Corkboard
    • DOOR QUANTITY3
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV7006-SATIN-CORK
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS105
    • BOARD TYPEEnclosed Board
    • DOOR TYPEHinged
    • INTERIOR DEPTH INCHES5/8
    • SURFACE MATERIALCork
    • EDGE TYPERadius

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:46