Ghent® Bulletin Board Two Door Aluminum Frame Cork Board 60"W X 48"H

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Ghent® Bulletin Board Two Door Aluminum Frame Cork Board 60"W X 48"H

Item #: WB240162

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $888.00 Save up to 40%
Price: $ 530.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Bulletin Board Two Door Aluminum Frame Cork Board 60"W X 48"H

Ghent's Enclosed Cork Bulletin Board is the perfect way to display messages, pictures, and important information securely. Natural cork boards are made with self-healing cork, meaning holes made from repeated and frequent tacking will disappear. You can use staples, tacks or pins and be confident that they will stay in place without pulling from the board. Ghent's message centers are hand-made to ensure the cork surface will not peel or flake from the backing when installed indoors. Ghent's 2-door enclosed bulletin boards are protected using shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame. You can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, which adds protection from vandalism. The cork surface is paired with a Satin aluminum frame and includes 2 keys. Ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Ghent's Enclosed Cork Bulletin Board carries a 10-year warranty and is made in the USA. Recommended for indoor use only.

Features
  • Concealed corner brackets allow for easy and secure mounting
  • Self-healing cork surface provides years of reliable service
  • Flush mount locks and shatter-resistant acrylic panels for added security
  • Carries a 10-year manufacturer warranty
  • Made in the USA


Documents are in PDF format

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES1
    • HEIGHT INCHES48
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDGhent®
    • DESCRIPTION2-Door Indoor Bulletin Board
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERPA24860K
    • MODEL240162
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • DOOR TYPEHinged
    • NOMINAL BOARD SIZE (W X H)60 x 48
    • SURFACE MATERIALCork
    • EDGE TYPEStraight
    • BOARD TYPEEnclosed Board
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Easy install

Your review: Good price, easy install and awesome customer service from global

Pros: Price, heavy-duty built

Cons: N/A

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!