Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Deluxe Indoor Enclosed Bulletin - 4 Door - Cork - Silver Aluminum Frame - 96"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Balt® Deluxe Indoor Enclosed Bulletin - 4 Door - Cork - Silver Aluminum Frame - 96"W x 48"H

Item #: WBB538276

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,917.30 Save up to 43%
Price: $ 1,086.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Deluxe Bulletin Board Cabinet,with 4 Hinged Doors 4'H X 8'W, Natural Cork

The Deluxe Bulletin Board Cabinet features a 2" deep display area. Doors attached with full-length pinch-proof piano hinges. Tempered glass doors are 3/16" thick and are lockable to help prevent tampering. Framed with 1 3/4"W x 3"D heavy gauge anodized aluminum. Natural Cork Back Panel. Made in the USA. TAA compliant.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES2
    • HEIGHT INCHES48
    • COLOR FINISHNatural
    • BRANDBalt®
    • DESCRIPTIONDeluxe Bulletin Board Cabinet
    • DOOR QUANTITY4
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER95HAH-01
    • STYLECabinet
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • LIMITED WARRANTY1 Year
    • DOOR TYPEHinged
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • SURFACE MATERIALCork
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!