Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products One-Door Indoor Corkboard - 36"W x 36"
See all 104 items in product family

United Visual Products One-Door Indoor Corkboard - 36"W x 36"

Item #: WB248663

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 162.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products One-Door Indoor Corkboard - 36 x 36 x 2

One Door Message Board
Enclosed message boards display messages for schools, offices, recreational centers and more Framing is made using anodized aluminum with a Matte finish. Corkboards include shatter resistant acrylic windows. Doors have cylinder locks with 2 keys and full length piano hinges to protect messages. Resilient, self-healing natural cork tacking surface provides long-term use. Frame measures 1?W x 2?D with 1-7/8?W door frame. Interior is 5/8?D. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES2
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDUnited Visual Products
    • DESCRIPTION1-Door Indoor Corkboard
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV-302
    • MODEL248663
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS25
    • EDGE TYPEStraight
    • SURFACE MATERIALCork
    • DOOR TYPEHinged
    • BOARD TYPEEnclosed Board
    • NOMINAL BOARD SIZE (W X H)36 x 36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!