Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products Two-Door Indoor Corkboard - 48 x 36 x 2
See all 76 items in product family

United Visual Products Two-Door Indoor Corkboard - 48 x 36 x 2

Item #: WB248665

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $189.95 ea.
3+ $177.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products Two-Door Indoor Corkboard - 48 x 36 x 2

Two Door Message Board
Enclosed message boards display messages for schools, offices, recreational centers and more Framing is made using anodized aluminum with a Matte finish. Corkboards include shatter resistant acrylic windows. Doors have cylinder locks with 2 keys and full length piano hinges to protect messages. Resilient, self-healing natural cork tacking surface provides long-term use. Frame measures 1"W x 2"D with 1-7/8"W door frame. Interior is 5/8"D. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES2
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDUnited Visual Products
    • DESCRIPTION2-Door Indoor Corkboard
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV-303
    • MODEL248665
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS35
    • BOARD TYPEEnclosed Board
    • EDGE TYPEStraight
    • SURFACE MATERIALCork
    • DOOR TYPEHinged

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Secured Corkboards

Your review: Very simple set up and installation for a solid/secured cork boards. We use these for our HR department memos and they are big hit with the staff.

Pros: Easy set up and install.Light weight yet solid.

Cons: N/A

Is this review helpful?

Great!

Your review: Shipped fast. Thanks

Is this review helpful?

Bulletin Board-Break Room

Your review: Great Quality for the price.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!