Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 1/2" White Helvetica Letter Sprue Set of 145 Characters

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

United Visual Products 1/2" White Helvetica Letter Sprue Set of 145 Characters

Item #: WBB220298

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $11.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
United Visual Products 1/2" White Helvetica Letter Sprue Set of 145 Characters

This Helvetica Letter Box Set includes precision-molded, plastic letters. Features bottom balanced tabs. Optional letter set for United Visual Products letter boards. Includes 145 assorted letters, numbers and symbols. Precision-molded white plastic. 1/2" Height.

Product Specifications

    • HEIGHT INCHES1/2
    • COLOR FINISHWhite
    • BRANDUnited Visual Products
    • DESCRIPTION1/2" White Helvetica Letters
    • MANUFACTURERS PART NUMBERUV52301-HELVET-WHITE
    • PACKAGE QUANTITY145
    • ACCESSORY TYPELetter Set
    • BOARD TYPEAccessory
    • CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!