Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 1" Letters - 435 Pieces
See all 4 items in product family

United Visual Products 1" Letters - 435 Pieces

Item #: WB240250

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $37.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 1" Letters - 435 Pieces

Includes 435-pieces of 1"H Helvetica letter and number set. Precision molded for easy reading. Optional letter set for United Visual Products letter boards.

Product Specifications

    • HEIGHT INCHES1
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDUnited Visual Products
    • DESCRIPTIONLetters for Indoor/Outdoor Letterboards
    • MANUFACTURERS PART NUMBERUV52309
    • MODEL240250
    • PACKAGE QUANTITY435
    • BOARD TYPEAccessory
    • ACCESSORY TYPELetter Set
    • CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!