Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 16"W x 34"H Mini Letter Board Message Board with White Frame
See all 47 items in product family

United Visual Products 16"W x 34"H Mini Letter Board Message Board with White Frame

Item #: WBB221225

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 203.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 16" x 34" Mini Letter Board Message Board with White Frame

This Mini Message Center is great for university campuses, parks and golf courses. Letterboard units include a 290-piece 3/4" Helvetic letter/number set. Lockable door top mounted on a full length piano hinge (two keys included). Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Finished back panel looks great on posts and adds structural integrity. Removable interior surface. Post optional - please order separately. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Includes 1 door. Black interior, White frame finish. 16"W x 34"H overall.

Product Specifications

    • WIDTH INCHES16
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES34
    • COLOR FINISHBlack
    • BRANDUnited Visual Products
    • DESCRIPTIONMini Message Letterboard
    • DOOR QUANTITY1
    • FRAME COLORWhite
    • FRAME CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERUVDM1634LB-WHITE
    • SUGGESTED USEOutdoor
    • TYPENon-Illuminated Without Header
    • WEIGHT LBS30
    • DOOR TYPEHinged
    • SURFACE MATERIALVinyl
    • INTERIOR DEPTH INCHES3-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!