Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 18"W x 24"H 1-Door Indoor Wood Enclosed Letter Board with Light Oak Frame
See all 67 items in product family

United Visual Products 18"W x 24"H 1-Door Indoor Wood Enclosed Letter Board with Light Oak Frame

Item #: WBB220329

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $173.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 18"W x 24"H 1-Door Indoor Wood Enclosed Letter Board with Light Oak Frame

This Indoor Enclosed Letterboard is constructed of a solid oak frame. Black felt letterboard interior. 290 piece Helvetica letter set included. Shatter-resistant acrylic window. Doors have sturdy hinges and a solid disc tumbler lock (two keys included). Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 1 door. Black interior, Light Oak frame finish. 18"W x 24"H overall.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES2
    • HEIGHT INCHES24
    • COLOR FINISHBlack
    • BRANDUnited Visual Products
    • DESCRIPTIONIndoor Enclosed Letter Board
    • DOOR QUANTITY1
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERUV2620O-LTOAK-BLACK
    • SUGGESTED USEIndoor
    • TYPENon-Illuminated Without Header
    • WEIGHT LBS10
    • INTERIOR DEPTH INCHES5/8
    • EDGE TYPEStraight
    • DOOR TYPEHinged
    • SURFACE MATERIALFelt

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

nice board

Your review: Very nice quality, there are not enough important letters and numbers, otherwise nice.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:62