Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 2" White Roman Letter Box Set of 290 Characters

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

United Visual Products 2" White Roman Letter Box Set of 290 Characters

Item #: WBB220430

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $61.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
United Visual Products 2" White Roman Letter Box Set of 290 Characters

This Roman Letter Box Set includes precision-molded, plastic letters. Features single tab at bottom of characters. Optional letter set for United Visual Products letter boards. Assorted letters, numbers and symbols. Includes 290 characters per box. Precision-molded white plastic. 2" High.

Product Specifications

    • HEIGHT INCHES2
    • COLOR FINISHWhite
    • BRANDUnited Visual Products
    • DESCRIPTION2" White Roman Letters
    • MANUFACTURERS PART NUMBERUV62308
    • PACKAGE QUANTITY290
    • ACCESSORY TYPELetter Set
    • BOARD TYPEAccessory
    • CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:46