Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 26"W x 42"H Single Door Letter Board Message Center with Sand Frame
See all 47 items in product family

United Visual Products 26"W x 42"H Single Door Letter Board Message Center with Sand Frame

Item #: WBB220924

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $417.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 26" x 42" Single Door Letter Board Message Center with Sand Frame

Made of rot, splinter and crack resistant, recycled high density polyethylene for long lasting durability. Lockable door is side-mounted on full length piano hinges. Locks include 2 keys for security. Letter boards provide black vinyl letter board interior and include 145-piece, 2" Helvetica letter and number set. Removable interior surface allows easy sign changes. Case dimensions are 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Finished back panel easily installs on 2 Posts (sold separately). Frame color is Sand. Door quantity is 1. Width is 26". Height is 42".

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES42
    • COLOR FINISHBlack
    • BRANDUnited Visual Products
    • DESCRIPTIONLetterboard Message Center
    • DOOR QUANTITY1
    • FRAME COLORSand
    • FRAME CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERUVSD4226LB-SAND
    • SUGGESTED USEOutdoor
    • TYPENon-Illuminated Without Header
    • WEIGHT LBS47
    • DOOR TYPEHinged
    • SURFACE MATERIALVinyl
    • INTERIOR DEPTH INCHES3-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:23