Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 30"W x 36"H Slim Style Enclosed Letter Board with Satin Frame
See all 67 items in product family

United Visual Products 30"W x 36"H Slim Style Enclosed Letter Board with Satin Frame

Item #: WBB220564

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 178.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 30"W x 36"H Slim Style Enclosed Letter Board with Satin Frame

The Slim profile framing of this Slim Style Enclosed Letterboard takes up less space. Satin Anodized aluminum frame. Shatter-resistant acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). Standard Black felt letterboard interior. Door hinged in back. 3/4" Helvetica letter and number set included with letterboards. For indoor use only. Case Dimensions: 1-5/16" face frame, 1-13/16" exterior depth, 1/2" interior depth. Includes 1 door. Black interior, Satin frame finish. 30"W x 36"H overall.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES1-13/16
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • BRANDUnited Visual Products
    • DESCRIPTIONSlim Style Enclosed Letter Board
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV503SL-SATIN-BLACK
    • SUGGESTED USEIndoor
    • TYPENon-Illuminated Without Header
    • WEIGHT LBS19
    • DOOR TYPEHinged
    • SURFACE MATERIALFelt
    • EDGE TYPEStraight
    • INTERIOR DEPTH INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!