Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 36"W x 24"H Magnetic Strip Letter Board Board with Dark Blue Strips
See all 67 items in product family

United Visual Products 36"W x 24"H Magnetic Strip Letter Board Board with Dark Blue Strips

Item #: WBB220700

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $336.95
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 36"W x 24"H Magnetic Strip Letter Board Board with Dark Blue Strips

This Magnetic Strip Directory Board is great for office or apartment lobbies and entrances. Blank namestrips included. Contemporary radius-edges aluminum frame. Recessed shatter-proof acrylic door on a full length piano hinge. One-door unit with 3? header. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 1 door. Dark Blue interior, Satin frame finish. 36"W x 24"H overall. Units with HeaderĂ¡come standard with a white 4-1/2?H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3?H black Helvetica lettering.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES2
    • HEIGHT INCHES24
    • COLOR FINISHBlue
    • BRANDUnited Visual Products
    • DESCRIPTIONMagnetic Strip Directory Board
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERUV10006-SATALU-DRKBLU
    • WEIGHT LBS29
    • DOOR TYPEHinged
    • SURFACE MATERIALPainted Steel
    • INTERIOR DEPTH INCHES5/8
    • 1" STRIP CAPACITY32
    • ACCESSORY TYPELetter Set
    • BOARD TYPEAccessory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:27