Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual 36"W x 36"H 1-Door Indoor Illuminated Enclosed Letter Board w/Header & Cherry Frame
See all 4 items in product family

United Visual 36"W x 36"H 1-Door Indoor Illuminated Enclosed Letter Board w/Header & Cherry Frame

Item #: WBB220614

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $590.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual 36"W x 36"H 1-Door Indoor Illuminated Enclosed Letter Board w/Header & Cherry Frame

This Indoor Enclosed Letterboard is constructed of a solid oak frame. Black felt letterboard interior. 290 piece Helvetica letter set included. Shatter-resistant acrylic window. Doors have sturdy hinges and a solid disc tumbler lock (two keys included). All illuminated units lit from top. Illuminated header units are backlit. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 4" illuminated exterior depth, 2-3/4? interior depth. Includes 1 door. Black interior, Cherry frame finish. 36"W x 36"H overall. Units with HeaderĂ¡come standard with a white 4-1/2?H header panel. For custom message, please call to specify order at no extra charge. Message comes in 3?H black Helvetica lettering.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES4
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • BRANDUnited Visual Products
    • DESCRIPTIONIndoor Enclosed Letter Board
    • DOOR QUANTITY1
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERUV2632HDI-CHERRY-BLACK
    • SUGGESTED USEIndoor
    • TYPEIlluminated With Header
    • WEIGHT LBS32
    • EDGE TYPEStraight
    • DOOR TYPEHinged
    • INTERIOR DEPTH INCHES2-5/8
    • SURFACE MATERIALFelt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.173.230:21