Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 52"W x 40"H Letter Board Double Door Message Center with Sand Frame
See all 37 items in product family

United Visual Products 52"W x 40"H Letter Board Double Door Message Center with Sand Frame

Item #: WBB220708

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $687.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 52" x 40" Letter Board Double Door Message Center with Sand Frame

Made of rot, splinter and crack resistant, recycled high density polyethylene for long lasting durability. Two lockable doors are top-mounted on full length piano hinges. Locks include 2 keys for security. Letter boards provide black vinyl letter board interior and include 145-piece, 2" Helvetica letter and number set. Removable interior surface allows easy sign changes. Case dimensions are 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Finished back panel easily installs on 2 Posts (sold separately). Frame color is Sand. Door quantity is 2. Width is 52". Height is 40".

Product Specifications

    • WIDTH INCHES52
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES40
    • COLOR FINISHBlack
    • BRANDUnited Visual Products
    • DESCRIPTIONLetterboard Double Door Message Center
    • DOOR QUANTITY2
    • FRAME COLORSand
    • FRAME CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERUVDD5240LB-SAND
    • SUGGESTED USEOutdoor
    • TYPENon-Illuminated Without Header
    • WEIGHT LBS89
    • SURFACE MATERIALVinyl
    • DOOR TYPEHinged
    • INTERIOR DEPTH INCHES3-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:68