Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products 72"W x 48"H 3-Door Indoor Enclosed Letter Board with Radius Frame
See all 65 items in product family

United Visual Products 72"W x 48"H 3-Door Indoor Enclosed Letter Board with Radius Frame

Item #: WBB219663

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 766.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 72"W x 48"H 3-Door Indoor Enclosed Letter Board with Radius Frame

This Radius Framed Letterboard features a sleek radius frame to accentuate messages. Satin Anodized aluminum frame has radius edges and mitered corners. Attractive black felt interior. Shatter-resistant acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). Radius framed boards can not be post mounted. 3/4" Helvetica letter and number set included. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 3 doors. Black interior, Satin frame finish. 72"W x 48"H overall.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES2
    • HEIGHT INCHES48
    • COLOR FINISHBlack
    • BRANDUnited Visual Products
    • DESCRIPTIONIndoor Enclosed Letter Board
    • DOOR QUANTITY3
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV7025-SATIN-BLACK
    • SUGGESTED USEIndoor
    • TYPENon-Illuminated Without Header
    • WEIGHT LBS78
    • DOOR TYPEHinged
    • SURFACE MATERIALFelt
    • EDGE TYPERadius
    • INTERIOR DEPTH INCHES5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed