Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Outdoor Enclosed Letter Board Cabinet with 2 Hinged Doors 60"W x 36"H Silver

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Balt® Outdoor Enclosed Letter Board Cabinet with 2 Hinged Doors 60"W x 36"H Silver

Item #: WBB506058

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $930.42 Save up to 41%
Price: $ 545.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Outdoor Enclosed Letter Board Cabinet with 2 Hinged Doors 36"H X 60"W Silver

Durable trim frames 2" internal depth. Available in satin silver or coffee colored aluminum. Back panel is grooved black felt. Locking hinged doors prevent tampering. Cabinet should be mounted beneath overhang or in semi-enclosed space. Made in the USA. TAA compliant. Overall measures 36"H x 60"W.

Product Specifications

    • WIDTH INCHES60
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • BRANDBalt®
    • DESCRIPTIONEnclosed Directory Board Cabinet
    • DOOR QUANTITY2
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER98PSE-O
    • SUGGESTED USEOutdoor
    • TYPENon-Illuminated Without Header
    • DOOR TYPEHinged
    • SURFACE MATERIALFelt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed